- 7/8" ID x 1 1/8" OD x 3/4" Long
- Straight Bushing
- Rulon® J Material
| O.D. | 1.125 in |
| Groove Type | No Groove |
| Shaft Dia. [Max] | 0.875 in |
| Temperature Range [Min] | -400 °F |
| Bore Type | Round Bore |
| Shaft Dia. [Min] | 0.874 in |
| Has Flange | No |
| Shaft Material | 316 Stainless Steel, Non-Ferrous |
| Shaft Hardness - Minimum | RB25 |
| Length | 3/4 in |
| Temperature Range [Max] | 550 °F |
| Material | Rulon® J |
| Inch/Metric | Inch |
| Shaft Finish | 8-16 |
| I.D. | 7/8 in |
| Weight | 0.03 LB |

