- 1/4" ID x 5/8" OD x 0.0600" Thick Rulon® J Washer
| Inch/Metric | Inch |
| Thickness | 0.06 in |
| Material | Rulon® J |
| I.D. | 1/4 in |
| O.D. | 0.625 in |
| Weight | 0.01 LB |
| Inch/Metric | Inch |
| Thickness | 0.06 in |
| Material | Rulon® J |
| I.D. | 1/4 in |
| O.D. | 0.625 in |
| Weight | 0.01 LB |