- 3/4" ID x 1 3/8" OD x 1/8" Thick Rulon® J Washer
| I.D. | 3/4 in |
| Material | Rulon® J |
| O.D. | 1.375 in |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Weight | 0.05 LB |
| I.D. | 3/4 in |
| Material | Rulon® J |
| O.D. | 1.375 in |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Weight | 0.05 LB |