- 5/8" ID x 7/8" OD x 1" Long
- Straight Bushing
- Rulon® LR Material
| Bore Type | Round Bore |
| Temperature Range [Max] | 550 °F |
| O.D. | 0.875 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Min] | -400 °F |
| Shaft Material | Steel |
| Has Flange | No |
| Shaft Dia. [Max] | 0.625 in |
| I.D. | 5/8 in |
| Length | 1 in |
| Shaft Dia. [Min] | 0.624 in |
| Material | Rulon® LR |
| Shaft Hardness - Minimum | RC35 |
| Shaft Finish | 8-24 |
| Weight | 0.024 LB |

