- 7/8" ID x 1 1/8" OD x 2" Long
- Straight Bushing
- Rulon® LR Material
| Has Flange | No |
| I.D. | 7/8 in |
| Material | Rulon® LR |
| O.D. | 1.125 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Length | 2 in |
| Weight | 0.03 LB |
| Has Flange | No |
| I.D. | 7/8 in |
| Material | Rulon® LR |
| O.D. | 1.125 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Length | 2 in |
| Weight | 0.03 LB |