- 1 3/4" ID x 2" OD x 1 3/4" Long
- Straight Bushing
- Rulon® LR Material
| I.D. | 1 3/4 in |
| Inch/Metric | Inch |
| Shaft Hardness - Minimum | RC35 |
| Material | Rulon® LR |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Shaft Finish | 8-24 |
| Temperature Range [Min] | -400 °F |
| Shaft Dia. [Max] | 1.75 in |
| Has Flange | No |
| Shaft Dia. [Min] | 1.7485 in |
| Shaft Material | Steel |
| Length | 1 3/4 in |
| Temperature Range [Max] | 550 °F |
| O.D. | 2 in |
| Weight | 0.2 LB |

