- 1 7/8" ID x 2 1/8" OD x 2" Long
- Straight Bushing
- Rulon® LR Material
| Temperature Range [Max] | 550 °F |
| Shaft Finish | 8-24 |
| Shaft Material | Steel |
| Inch/Metric | Inch |
| Shaft Hardness - Minimum | RC35 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -400 °F |
| Has Flange | No |
| O.D. | 2.125 in |
| Material | Rulon® LR |
| Groove Type | No Groove |
| I.D. | 1 7/8 in |
| Shaft Dia. [Max] | 1.875 in |
| Length | 2 in |
| Shaft Dia. [Min] | 1.8735 in |
| Weight | 0.2 LB |

