- 1 1/4" ID x 1 1/2" OD x 2 3/4" Long
- Straight Bushing
- Rulon® FCJ Material
| Temperature Range [Max] | 320 °F |
| Material | Rulon® FCJ |
| Shaft Hardness - Minimum | RB25 |
| Length | 2 3/4 in |
| Groove Type | No Groove |
| Shaft Dia. [Min] | 1.2485 in |
| Inch/Metric | Inch |
| Shaft Finish | 8-16 |
| O.D. | 1.5 in |
| Has Flange | No |
| Shaft Material | Steel |
| Temperature Range [Min] | -290 °F |
| Bore Type | Round Bore |
| I.D. | 1 1/4 in |
| Shaft Dia. [Max] | 1.2495 in |
| Weight | 0.085 LB |

