- 1 1/2" ID x 1 3/4" OD x 4" Long
- Straight Bushing
- Rulon® FCJ Material
| I.D. | 1 1/2 in |
| O.D. | 1.75 in |
| Bore Type | Round Bore |
| Length | 4 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | Rulon® FCJ |
| Groove Type | No Groove |
| Weight | 0.13 LB |
| I.D. | 1 1/2 in |
| O.D. | 1.75 in |
| Bore Type | Round Bore |
| Length | 4 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | Rulon® FCJ |
| Groove Type | No Groove |
| Weight | 0.13 LB |