- 2" ID x 2 1/4" OD x 4" Long
- Straight Bushing
- Rulon® FCJ Material
| Bore Type | Round Bore |
| O.D. | 2.25 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | Rulon® FCJ |
| I.D. | 2 in |
| Length | 4 in |
| Weight | 0.4 LB |
| Bore Type | Round Bore |
| O.D. | 2.25 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Material | Rulon® FCJ |
| I.D. | 2 in |
| Length | 4 in |
| Weight | 0.4 LB |