- 2" ID x 2 1/4" OD x 3 3/8" Long
- Straight Bushing
- Rulon® FCJ Material
| Shaft Hardness - Minimum | RB25 |
| I.D. | 2 in |
| Shaft Dia. [Max] | 1.9995 in |
| Shaft Finish | 8-16 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -290 °F |
| O.D. | 2.25 in |
| Inch/Metric | Inch |
| Material | Rulon® FCJ |
| Groove Type | No Groove |
| Has Flange | No |
| Shaft Material | Steel |
| Length | 3 3/8 in |
| Shaft Dia. [Min] | 1.998 in |
| Temperature Range [Max] | 320 °F |
| Weight | 0.35 LB |

