- Gage Glass
- 24 in Long
- 5/8 in OD
- Glass
features
- Made especially for moderate pressure service on boilers, vats & tanks, coffee urns, where pressures do not exceed the maximum recommended
- No corrosion
| Length | 24 in |
| Outside Dia. | 0.625 in |
| Temp Range | 150.0 °F [Max] |
| Operating Pressure [Max] | 265 psig |
| Type | Red Line |
| Material | Glass |
| Weight | 0.25 LB |

