- Gage Glass
- 72 in Long
- 5/8 in OD
- Glass
| Length | 72 in |
| Operating Pressure [Max] | 67 psig |
| Material | Glass |
| Outside Dia. | 0.625 in |
| Type | Red Line |
| Temp Range | 150.0 °F [Max] |
| Weight | 1.09 LB |
| Length | 72 in |
| Operating Pressure [Max] | 67 psig |
| Material | Glass |
| Outside Dia. | 0.625 in |
| Type | Red Line |
| Temp Range | 150.0 °F [Max] |
| Weight | 1.09 LB |