- 4.74" Bend Radius
- Aluminum Head
- Handle Included
- Conduit Bender
features
- Made of rugged, heat-treated aluminum
- Industry-standard markings – 30° bend when handle is straight up
- Bigger hook with a 5x durability factor
- 40% bigger foot pedal, allowing more room for a booted foot
- Bend-back channel easily corrects conduit over-bends
- Includes handle
| Handle Included | Yes |
| EMT Size | 3/4 in |
| Rigid Size | 1/2 in |
| Material | Aluminum |
| Bend Radius | 4.74 in |
| Weight | 6.853 LB |

