- 125 ft
- Corrosion Resistanct Plated Carbon Steel
- Fish Tape
features
- Ergonomic handle reduces wrist strain
- Comfort formed grip reduces forearm strain
- Cushioned rubber hand grips for ease of operation and comfort
- Impact modified handle and housing that exceeds 25' drop test
- Made of corrosion-resistant, plated carbon steel
| Tape Length | 125 ft |
| Tape Material | Corrosion-resistant plated carbon steel |
| Internal Ring Diameter | 5 1/2 in |
| Handle / Housing Material | Nylon/ABS with rubber grips |
| External Ring Diameter | 12 in |
| Weight | 5.221 LB |

