- 7 1/2" Long
- 12/2 & 14/2 NM Cable Stripper
features
- Built-in voltage detector senses AC voltage from 50 to 600 V
- Audible and visual alerts indicate the presence of voltage
- Cuts and strips solid and stranded wire
- Stainless steel body for maximum corrosion resistance
- Ergonomic, cushioned handles for ultimate comfort and control
- Double-bevel cutting blades for superior nick resistance
- Dual gripping positions for traditional or forward hand positions
- Easy-to-read stamped and ink-filled markings
- Cuts and rethreads bolt sizes 6-32, 8-32, and 10-32
- Wire looping holes form wire to fit on screw terminals
- Plier nose for gripping and pulling
- UL® listed
- Durable, drop-resistant construction
| Spring | Yes |
| Plier Type | Stripper |
| Cuts Bolt Sizes | 6-32, 8-32, 10-32 |
| Length | 7 1/2 in |
| Crimps Wire Size No. | None |
| Wire Type | Solid Copper, NM Cable |
| Wire Range | 12 AWG, 14 AWG, 12/2 NM Cable, 14/2 NM Cable |
| Weight | 0.393 LB |

