Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gardner Bender-Enerpac623-740

623-740

Portable Wire Dispensers
Item #101610362
  • Portable Wire Dispenser
  • 17 5/8 in Diameter
Gardner Bender-Enerpac623-740
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Portable Wire Dispenser
  • 17 5/8 in Diameter

features

  • Unique patented design makes carrying boxed or coiled wire easy
  • Dispenser spins wire straight and flat
  • Adjustable flexible legs fit all sizes of wire coils or boxes
  • Stores coils up to 50 lbs or 250' Romex®
Diameter 17 5/8 in
Height 13 1/2 in
Weight 3.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison