- Chain & Cable Lubricant
- 5 gal Pail
features
- Greaseless, non-toxic compound will not stain skin, clothing or construction trim
- cleans up quickly with soap and water
- Stable and safe to use, withstands normal temperature extremes and will not dry out in the container
- Non-combustible, non-conductive and non-corrosive
- Will not damage conduit or insulation
- Remains stable with multiple freeze-thaw cycles
- Suitable for fiber optic wire
| Temperature Range [Min] | 28 °F |
| Color | Yellow |
| Formula Base Type | Modified Wax |
| Container Type | Pail |
| Container Size | 5 gal |
| Weight | 44.5 LB |

