- Chain & Cable Lubricant
- 1 qt Squeeze Bottle
features
- Greaseless, non-toxic compound will not stain skin, clothing or construction trim
- cleans up quickly with soap and water
- Stable and safe to use, withstands normal temperature extremes and will not dry out in the container
- Non-combustible, non-conductive and non-corrosive
- Will not damage conduit or insulation
- Remains stable with multiple freeze-thaw cycles
- Suitable for fiber optic wire
| Container Size | 1 qt |
| Formula Base Type | Modified Wax |
| Container Type | Squeeze Bottle |
| Color | Yellow |
| Temperature Range [Min] | 28 °F |
| Weight | 27.12 LB |

