- Chain & Cable Lubricant
- 5 gal Pail
applications
- Insulation and conduit, fiber optic cable, cable w/ low density, linear low-density polyurethane, polyurethane and semiconducting jackets
features
- Clean, clear gel, water-based for easy clean-up, non-staining and non-toxic
- Dries to a clear, non-conductive film for easy handling, stripping and terminating of cable, will not gum-up or harden on conduit
- Easy and versatile to use, apply manually or with a pump
| Formula Base Type | Poly-oxyethylene/Water |
| Temperature Range [Max] | 200 °F |
| Container Size | 5 gal |
| Color | Blue |
| Temperature Range [Min] | 28 °F |
| Container Type | Pail |
| Weight | 42.5 LB |

