- Chain & Cable Lubricant
- 5 gal Pail
applications
- All cables and jacket materials
features
- This GB lubricant innovation combines a lubricating agent with micro-beads that act as miniature ball bearings to raise the cable off the conduit surface
- Cable literally rolls through the run, reducing friction by an additional 30% compared to regular lubricants
- Adheres throughout long pulls, creates a slick film that will not rub off or dry out on long pulls or re-pulls
- Harmless to skin and safe for the environment non-toxic, nonflammable and non-corrosive to all conduit types
- Remains stable with multiple freeze-thaw cycles
- Easily cleans up with water and will not stain clothing
| Color | White |
| Temperature Range [Max] | 200 °F |
| Container Type | Pail |
| Container Size | 5 gal |
| Formula Base Type | Water Based |
| Temperature Range [Min] | 28 °F |
| Weight | 46.5 LB |

