- Line Shooter™ Blower System
- 115.00 VAC
features
- Compact #1261 blower unit delivers a powerful punch, yet carries hands-free with shoulder strap
- Durable high-impact housing stands up to jobsite abuse
- Exclusive line drag key controls line tension to prevent over blowing and line pile-up
- Line Keeper? slotted disc securely retains line in housing
- prevents lost lines
includes
- Canister and hanlde assembly
- 3 ft x 1 1/2" hose
- 1 ft x 1 1/2" hose
- Three seal-offs 1/2" to 4"
- Line Keeper™ disc
- Line drag key
- (10) doam line carriers 1/2" to 4" conduit
- Case
- Two 1,000 ft Poly-Pull™ line (100 lb test)
- (3) line carriers 3/4" to 4" conduit
| Pipe Capacity [Min] | 0.5 in |
| Amps Rating | 7.00 A |
| Pressure [Max] | 3 psi |
| Pipe Capacity [Max] | 6 in |
| Flow [Max] | 90 ft3/min |
| Weight | 32.1 LB |

