- Jetline® Super Blower™ System
- 24 in Long
features
- Extra-long hose allows power unit to be located outside the manhole or vault
- All work is done from one end of the conduit, permitting one-person operation
- Seal-Off System
- eliminates extra steps by allowing simple dial selection of feed-through opening size for up to 1/2" pull rope
- May use pull rope and True Tape? conduit measuring tape simultaneously
includes
- Seal-off for 2 1/2 to 6" conduit
- Line carrier for 3", 3 1/2", or 4" conduit
- 5" and 6" plastic line carriers
- Three 1 1/2 hp motors
- 25 ft x 2 1/2" hose
- Large Dial-A-Line™ seal-off body
- Power unit
| Height | 8 1/4 in |
| Flow [Max] | 275 ft3/min |
| Amps Rating | 23.00 A |
| Length | 24 in |
| Pressure [Max] | 4 psi |
| Weight | 56.5 LB |

