- Brutus™ Powered Cable Puller
features
- Exclusive planetary gear design lets power head deliver smooth, sure power without breakage
- Versatile frame mounts power head almost anywhere
- Frame assembles in numerous configurations
- Capstan is non-reversing with back stop brake, will not reverse when power is shut off
- Load read-out meter indicates pulling load at all times
- alerts operator to hung-up cable or other excessive conditions
- Two-way power head mounting adapts to tight corners
includes
- 6" lock pin
- 12" cable sheave w/ hook
- Metal case w/ casters
- Power head
- Base mounting bracket
- Three 2 ft chain assemblies
- (5) 8" lock pins
- Conduit frame adapter
- (3) 12" sheave
- (3) 10" lock pins
- Boom extension
- Puller base extension
- Coupling clamp
- Adjustable pipe adapter
- 3", 3 1/2", 4" conduit couplings
| Lifting Speed | 10 ft/min |
| Amps Rating | 15.00 A [Min], 30.00 A [Max] |
| Weight | 433.5 LB |

