- The Inflatables® Line Carrier
- 3/4 in, 1 in, 1 1/4 in Conduit Size
features
- Each inflatable line carrier adjusts to fit the conduit
- four items cover a range of eleven diameters of Rigid, IMC, EMT, PVC or flexible conduit, or single-bore duct
| Used With | Jetline® Blowers |
| Packing Type | Box |
| Conduit Size | 0.75 in, 1 in, 1.25 in |
| Material | Woven Nylon |
| Weight | 0.3 LB |

