- The Inflatables® Line Carrier
- 1 1/2 in, 2 in, 2 1/2 in Conduit Size
features
- Each inflatable line carrier adjusts to fit the conduit
- four items cover a range of eleven diameters of Rigid, IMC, EMT, PVC or flexible conduit, or single-bore duct
| Conduit Size | 1.5 in, 2 in, 2.5 in |
| Packing Type | Bag |
| Material | Woven Nylon |
| Used With | Jetline® Blowers |
| Weight | 0.24 LB |

