- The Inflatables® Line Carrier
- 3 in, 3 1/2 in, 4 in Conduit Size
features
- Each inflatable line carrier adjusts to fit the conduit
- four items cover a range of eleven diameters of Rigid, IMC, EMT, PVC or flexible conduit, or single-bore duct
| Conduit Size | 3 in, 3.5 in, 4 in |
| Packing Type | Box |
| Material | Woven Nylon |
| Used With | Jetline® Blowers |
| Weight | 0.15 LB |

