- Fish Tape
- 100 ft Blade Length
features
- Wrist-saver handle reduces wrist strain
- Durable rubber grips improve comfort and operation
| Blade Length | 100 ft |
| Material | Flat Fiberglass/Nylon |
| Blade Width | 0.125 in |
| Blade Thickness | 0.06 in |
| Weight | 0.0 LB |
| Blade Length | 100 ft |
| Material | Flat Fiberglass/Nylon |
| Blade Width | 0.125 in |
| Blade Thickness | 0.06 in |
| Weight | 0.0 LB |