- True RMS Clamp Meter
- 400.00 AAC, 400.00 ADC, 1000.00 AAC, 1000.00 ADC
- 400.00 Ohm [Max] Resistance
features
- True RMS measurement of AC/DC voltage and current, resistance, continuity, and frequency
- Jaws clamp around one 750 MCM or two 350 MCM cables
- Data hold feature retains values
- Auto-Ranging feature selects proper range for function
| Electrical Resistance | 400.00 Ohm [Max] |
| Amps Rating | 400.00 AAC, 400.00 ADC, 1000.00 AAC, 1000.00 ADC |
| Accuracy | DC Voltage ±1.5%, AC Voltage ±1.2%, AC Current ±2.5%, DC Current ±1.5%, Resistance ±0.8%, Frequency ±1.0% |
| Frequency [Min] | 1 kHz |
| Frequency [Max] | 10 kHz |
| Weight | 0.0 LB |

