- Digital MultiMeter
- 200.00 Ohm, 2000.00 Ohm, 20.00 kOhm, 200.00 kOhm, 2000.00 kOhm [Max] Resistance
- 20.00 µADC, 200.00 µADC, 20.00 mADC, 200.00 mADC, 10.00 ADC
- LCD Display
features
- Measures AC and DC voltage, DC current and resistance
- Low battery indicator
- Requires one 9 V battery (not included)
| Display | LCD |
| Functions | 5 |
| Accuracy | DC Voltage ±0.7%, AC Voltage ±1.2%, DC Current ±1.5%, Resistance ±0.75% |
| Ranges | 18 |
| Amps Rating | 20.00 µADC, 200.00 µADC, 20.00 mADC, 200.00 mADC, 10.00 ADC |
| Electrical Resistance | 200.00 Ohm, 2000.00 Ohm, 20.00 kOhm, 200.00 kOhm, 2000.00 kOhm [Max] |
| Weight | 0.0 LB |

