- Digital MultiMeter
- 2000.00 kOhm [Max] Resistance
- 200.00 mADC
- LCD Display
features
- Tests AC/DC voltage, diodes, resistance and continuity
- Auto-ranging in AC voltage range only
- Fused overload protection
- Easy-to-read 3 1/2" digit display
includes
- Batteries, Test Leads, Owner's Manual, Carrying Case
| Electrical Resistance | 2000.00 kOhm [Max] |
| Ranges | 6 |
| Accuracy | DC Voltage ±1.0%, AC Voltage ±2.0%, Resistance ±2.0% |
| Functions | 4 |
| Display | LCD |
| Amps Rating | 200.00 mADC |
| Weight | 0.0 LB |

