- Digital MultiMeter
- 2.00 MOhm [Max] Resistance
- 200.00 µADC, 2000.00 µADC, 20.00 mADC, 200.00 mADC, 2000.00 mADC, 10.00 ADC
- LCD Display
features
- Tests AC/DC voltage, DC current, resistance and diodes
- Easy-to-read 3 1/2" digit display
- Fused overload protection
includes
- Battery, Test Leads
| Accuracy | DC Voltage ±0.7%, AC Voltage ±1.2%, DC Current ±1.5%, Resistance ±1.0% |
| Functions | 5 |
| Electrical Resistance | 2.00 MOhm [Max] |
| Display | LCD |
| Ranges | 19 |
| Amps Rating | 200.00 µADC, 2000.00 µADC, 20.00 mADC, 200.00 mADC, 2000.00 mADC, 10.00 ADC |
| Weight | 0.0 LB |

