- Digital MultiMeter
- 2.00 MOhm [Max] Resistance
- 2000.00 µADC, 20.00 mADC, 10.00 ADC
- LCD Display
features
- Tests AC/DC voltage, DC current, resistance, transistors, and temperature
- Easy-to-read 3 1/2" digit display
- Temperature test with bullet probe (included)
- Fused overload protection
includes
- Battery, Test Leads
| Amps Rating | 2000.00 µADC, 20.00 mADC, 10.00 ADC |
| Electrical Resistance | 2.00 MOhm [Max] |
| Accuracy | DC Voltage ±0.5%, AC Voltage ±1.2%, DC Current ±2.0%, Resistance ±1.0%, Temperature ±3.0% |
| Functions | 7 |
| Temp Range | 1832.0 °F [Max] |
| Display | LCD |
| Ranges | 19 |
| Weight | 0.0 LB |

