- Digital Auto-Ranging MultiMeter
- 400.00 µAAC, 400.00 µADC, 4.00 mAAC, 4.00 mADC, 40.00 mAAC, 40.00 mADC, 400.00 mAAC, 400.00 mADC, 10.00 AAC, 10.00 ADC
- 400.00 Ohm, 4.00 kOhm, 40.00 kOhm, 400.00 kOhm, 4.00 MOhm, 40.00 MOhm [Max] Resistance
features
- Measures AC/DC voltage and current, resistance, continuity, diodes, and transistors
- Fuse protected up to 10 A
- Auto power off
- Low battery indicator
- Audible continuity beeper <50 Ohms
includes
- Heavy-Duty Test Leads, Battery, Instruction Manual, Rubber Holster w/Bench Stand & Built-In Lead Storage
| Amps Rating | 400.00 µAAC, 400.00 µADC, 4.00 mAAC, 4.00 mADC, 40.00 mAAC, 40.00 mADC, 400.00 mAAC, 400.00 mADC, 10.00 AAC, 10.00 ADC |
| Functions | 13 |
| Accuracy | DC Voltage ±0.5%, AC Voltage ±0.8%, DC Current ±0.8%, AC Current ±1.2%, Resistance ±0.8% |
| Ranges | 29 |
| Electrical Resistance | 400.00 Ohm, 4.00 kOhm, 40.00 kOhm, 400.00 kOhm, 4.00 MOhm, 40.00 MOhm [Max] |
| Weight | 0.0 LB |

