Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gardner Bender-Enerpac623-KOF540

623-KOF540

Slug-Out™ Hydraulic Knockout Sets
Item #101622658
  • Slug-Out™ Hydraulic Knockout Set
  • 1/2 in [Min], 4 in [Max] Cutting Diameter
  • 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
Gardner Bender-Enerpac623-KOF540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Slug-Out™ Hydraulic Knockout Set
  • 1/2 in [Min], 4 in [Max] Cutting Diameter
  • 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness

features

  • Four-point design allows slug to drop automatically without splitting
  • Competitors punches and dies are interchangeable

includes

  • PF65 foot pump
  • (10) punches 1/2" to 4"
  • (10) dies, 1/2" to 4"
  • Pull rod for 3/4" to 4" punches and dies
  • 3/8" dia. stainless steel pull rod
  • Converter
  • 12 ton hydraulic cylinder
  • 6 ft rubber hose coupler
  • Metal case
Cutting Capacity [Min] 0.5 in
Cutting Thickness 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max]
Cutting Capacity [Max] 4 in
Weight 56.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison