- Slug-Out™ Hydraulic Knockout Set
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows slug to drop automatically without splitting
- Competitors punches and dies are interchangeable
includes
- Metal case
- PH20 hand pump
- Pull rod for 3/4" to 4" punches and dies
- 3/8" dia. stainless steel pull rod
- Converter
- 12 ton hydraulic cylinder
- 6 ft rubber hose coupler
| Cutting Thickness | 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] |
| Weight | 26.6 LB |

