- Slug-Out™ Assortment Kit
- 2 1/2 in, 3 in, 3 1/2 in, 4 in Cutting Diameter
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Expand capability of 1/2" to 2" sets
- Four-point design allows slug to drop automatically without splitting
includes
- Punches, Dies, Metal Case
| Cutting Thickness | 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] |
| Cutting Dia. | 2.5 in, 3 in, 3.5 in, 4 in |
| Weight | 21.8 LB |

