- Slug-Out™ Hydraulic Knockout Set
- 1/2 in [Min], 2 in [Max] Cutting Diameter
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows slug to drop automatically without splitting
- Competitors punches and dies are interchangeable
includes
- PH20 hand pump
- Six punches 1/2" to 2"
- Six dies 1/2" to 2"
- Pull rod for 3/4" to 4" punches and dies
- 3/8" dia. stainless steel pull rod
- Converter
- 12 ton hydraulic cylinder
- 6 ft rubber hose coupler
- Metal case
| Cutting Thickness | 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] |
| Cutting Capacity [Max] | 2 in |
| Cutting Capacity [Min] | 0.5 in |
| Weight | 31.8 LB |

