- Slug-Out™ Hydraulic Knockout Set
- 1/2 in [Min], 4 in [Max] Cutting Diameter
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows slug to drop automatically without splitting
- Competitors punches and dies are interchangeable
includes
- Converter
- 12 ton hydraulic cylinder
- 6 ft rubber hose coupler
- Metal case
- PH20 hand pump
- (10) punches 1/2" to 4"
- (10) dies, 1/2" to 4"
- Pull rod for 3/4" to 4" punches and dies
- 3/8" dia. stainless steel pull rod
| Cutting Thickness | 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] |
| Cutting Capacity [Max] | 4 in |
| Cutting Capacity [Min] | 0.5 in |
| Weight | 49.3 LB |

