- Slug-Out™ Quick Hand Ratchet Set
- 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in Cutting Diameter
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows slug to drop automatically without splitting
includes
- 3/4" to 1 1/4" screw adapter
- 1 1/2" to 2" screw adapter
- Metal case
- Punches
- Dies
- Ratchet
- 1/2" screw adapter
| Cutting Capacity [Max] | 12 ga |
| Cutting Capacity [Min] | 10 ga |
| Weight | 16.2 LB |

