- Slug-Out™ Ratchet Wrench Set
- 12 gauge (stainless steel) [Max], 10 gauge (mild steel) [Max] Cutting Thickness
features
- Four-point design allows to drop automatically without splitting
includes
- Rugged storage case
- Ratchet wrench
- (6) punches and dies
- Two drive screws
| Pipe Size [Max] | 2 in |
| Pipe Size [Min] | 0.5 in |
| Cutting Capacity [Max] | 12 ga |
| Cutting Capacity [Min] | 10 ga |
| Weight | 0.0 LB |

