- Poly-Pull™ Series Pull Line
- 1/8 in Diameter
features
- Blow directly into conduit using Dial-A-Line? seal-off bodies
| Diameter | 1/8 in |
| Packing Type | Bucket |
| Color | Blue Tracer |
| Load Capacity [Max] | 210 lbs |
| Material | Self-Lubricated Polyolefin |
| Length | 6,500 ft |
| Resistance | Rust, Rot, Mildew |
| Weight | 12.4 LB |

