- Poly-Pull™ Series Pull Line
- 3/16 in Diameter
features
- Blow directly into conduit using Dial-A-Line? seal-off bodies
| Diameter | 3/16 in |
| Material | Self-Lubricated Polyolefin |
| Length | 2,200 ft |
| Resistance | Rust, Rot, Mildew |
| Color | Red Tracer |
| Load Capacity [Max] | 500 lbs |
| Packing Type | Dispenser Box |
| Weight | 11.63 LB |

