- Super Tuff-Pull™ Double Braided Rope
- 1/2" Diameter
- 600 ft Long
| Resistance | Weather, Rot, Mildew |
| Material | Polyester |
| Load Capacity [Max] | 5000 lbs |
| Dia. | 0.5 in |
| Length | 600 ft |
| Weight | 73.1 LB |
| Resistance | Weather, Rot, Mildew |
| Material | Polyester |
| Load Capacity [Max] | 5000 lbs |
| Dia. | 0.5 in |
| Length | 600 ft |
| Weight | 73.1 LB |