- Super Tuff-Pull™ Double Braided Rope
- 3/4" Diameter
- 1,200 ft Long
| Load Capacity [Max] | 8000 lbs |
| Resistance | Weather, Rot, Mildew |
| Material | Polyester |
| Dia. | 0.75 in |
| Length | 1,200 ft |
| Weight | 223.0 LB |
| Load Capacity [Max] | 8000 lbs |
| Resistance | Weather, Rot, Mildew |
| Material | Polyester |
| Dia. | 0.75 in |
| Length | 1,200 ft |
| Weight | 223.0 LB |