| Shank Type | Insulated |
| Tip Size | #2 |
| Handle Type | Ergonomic |
| Tip Type | Phillips® |
| Overall Length | 8 in |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.34 LB |
| Shank Type | Insulated |
| Tip Size | #2 |
| Handle Type | Ergonomic |
| Tip Type | Phillips® |
| Overall Length | 8 in |
| Shank Material | Chrome Vanadium Steel |
| Weight | 0.34 LB |