| Handle Type | Ergonomic |
| Overall Length | 8 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Weight | 0.32 LB |
| Handle Type | Ergonomic |
| Overall Length | 8 in |
| Shank Material | Chrome Vanadium Steel |
| Tip Type | Slotted |
| Shank Type | Insulated |
| Weight | 0.32 LB |