| Tip Type | Phillips®, Slotted |
| Shank Material | Chrome Vanadium Steel |
| Tip Size Symbol | #2 |
| Overall Length | 8 in |
| Weight | 0.55 LB |
| Tip Type | Phillips®, Slotted |
| Shank Material | Chrome Vanadium Steel |
| Tip Size Symbol | #2 |
| Overall Length | 8 in |
| Weight | 0.55 LB |