- Rawhide Mallet
- 2" Face Diameter
- 3 1/2" Head Length
- Size Group 4
- Wood Handle
description
- Garland's all rawhide mallets are made of tough, long wearing, water buffalo rawhide. They're ideal for use on broad-faced striking surfaces in a broad range of applications.
applications
- Tool and die shops
- Foundry
- Gas and oil refineries
- Marine
- Steel rule die
- Electric motor
- Jewelry
| Handle Type | Straight Handle |
| Origin | Mallets |
| Size Group | 4 |
| Face Diameter | 2 in |
| Head Wt. | 11 oz |
| Handle Material | Wood |
| Head Length | 3 1/2 in |
| Weight | 0.69 LB |

