- Wooden Mallet
- 2 1/2" Face Diameter
- 5 1/2" Head Length
- Size Group 3
- Wood Handle
description
- Garland wooden mallets feature precision turned, hard wood heads, and are perfect for both craftsmen and production woodworkers.
| Size Group | 3 |
| Head Material | Wood |
| Handle Material | Wood |
| Handle Type | Straight Handle |
| Origin | Mallets |
| Head Wt. | 19 oz |
| Head Length | 5 1/2 in |
| Face Diameter | 2 1/2 in |
| Weight | 1.0 LB |

